Beli mata bor toho di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOHO (TOOLS) Straight Shank Drill Cobalt (Mata Bor Lurus)
    Mulai

    Rp16.900

    TOHO (TOOLS) Straight Shank Drill Cobalt (Mata Bor Lurus)
    Deskripsi:
    Toho Straight Shank Cobalt Drill is designed to withstand the toughest jobsite conditions and are engineered to exceed the expectations of automotive, do-it-yourself, electrician, general contractor, mechanic, metalworker and more. All Toho Professional Tools are designed to meet or exceed ANSI specifications.The Toho Straight Shank Cobalt Drill is forged from high speed steel cobalt that hardened and double tempered finish reduces breakage. For drilling applications of a wide array of ferrous materials including steel, cast steel, cast iron, stainless steels and other non-alloyed drilling operations. Self centering tip for greater stability and durability. Heavy duty spiral flute design produces faster chip ejection. Shorter cutting lips reduce torque for drilling in high tensile strength materials. 135-degree split point reduces feed pressure for easier penetration without work hardening.
    atribut:
    • Material: HSS-Co
  2. TOHO (TOOLS) Set Mata Bor Straight Shank Cobalt (Drill Bit Set)
    Mulai

    Rp1.799.900

    TOHO (TOOLS) Set Mata Bor Straight Shank Cobalt (Drill Bit Set)
    Deskripsi:
    - For metal and stainless steel - 135 split point - Durable and long lasting - German industrial norm DIN 338 - Precise drilling
  3. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  4. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  5. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  6. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  7. TOHO (TOOLS) Taper Shank Drill Cobalt (Mata Bor Kones)
    Mulai

    Rp819.900

    TOHO (TOOLS) Taper Shank Drill Cobalt (Mata Bor Kones)
    Deskripsi:
    - HSS-CO, Shot-peened, double tempered finish reduces breakage. - Suitable for general purpose and heavy duty drilling operations. - For drilling applications of a wide array of ferrous materials including: steel, cast steel, cast iron, stainless steels and other non-alloyed ferrous metals. - For drilling a variety of non-ferrous and non-metallic materials. - Heavy duty spiral flute design produces faster chip ejection. - Self centering tip for greater stability and durability. - Allows the tool to be inserted directly into the machine's spindle to facilitate high-torque applications such as large cut diameters. - Cylindrical ground right hand cutting helix and 118* point angle.
  8. RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp10.900

    RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  9. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  10. TOHO (TOOLS) Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp6.900

    TOHO (TOOLS) Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    - White Aluminum oxide grain for long life and fast cutting. - High performance cutting of high carbon steel, stainless steel, high speed steel and general steel materials. - Proprietary material mix ensures durable long life wheels. - 2 full sheets of fiberglass for durability and safety.
  11. TOHO (TOOLS) Hammer Head Sledge (Kepala Martil / Palu)
    Mulai

    Rp65.900

    TOHO (TOOLS) Hammer Head Sledge (Kepala Martil / Palu)
    Deskripsi:
    - Forged,one-pieces steel construction for strength and durability. - Exclusive rim temper reduces incidences of chipping or spalling. - Round, fully polished striking surfaces.
  12. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  13. NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)
    Mulai

    Rp2.399.900

    NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)
    Deskripsi:
    AQUA Drill FC- Suitable for drilling FC and FCD materials- Features a drill design tailored to FC materials for a longer tool life than conventional drills for FC- Adopts a unique cutting edge design to reduce corner wear- Can be used without re-coating after re-grinding
    atribut:
    • Helix Angle: standard
  14. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  15. OLFA Cutter Blades for PC-L (Isi Cutter)
    Mulai

    Rp52.900

    OLFA Cutter Blades for PC-L (Isi Cutter)
    Deskripsi:
    3 blades for heavy-duty plastic/laminate cutter PC-L in a plastic case. Packed in a plastic bag.
    atribut:
    • Overall Length (mm): 61.2
    • Blade Thickness (mm): 0.60
Daftar Harga mata bor toho Terbaru October 2026
TOHO (TOOLS) Straight Shank Drill Cobalt (Mata Bor Lurus)Rp16.900
TOHO (TOOLS) Set Mata Bor Straight Shank Cobalt (Drill Bit Set)Rp1.799.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
TOHO (TOOLS) Taper Shank Drill Cobalt (Mata Bor Kones)Rp819.900
DEWALT Set Mata Bor (Drill Bit Set)Rp929.900
RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Rp10.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)